Fluorescent Lamp, Very High Output, T12, 72", 160W, 4200K

Item #: 79413
Cat #: F72T12/CW/VHO
UPC: 046135252723
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Very High Output, T12, 72", 160 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 10600, Length: 72 inch, Standard Case Qty: 15

Overview

Fluorescent Lamp, Very High Output, T12, 72", 160 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 10600, Length: 72 inch, Standard Case Qty: 15
Also known as: 046135252723, F72T12/CW/VHO

Specifications

Wattage: 160
Color Temperature: 4200 (Cool White)
Lumens: 10600
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Wattage: 160
Lumens: 10600
Length: 72 in, 6 ft
Color Rendering Index (CRI): 60
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)