Fluorescent - Tube - T12

258 Found
LEDVANCE

Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Item #: 30796
CAT #: F40CWX
UPC: 046135244414
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Instant Start, T12, 96", 75W, 4100K

Item #: 92128
CAT #: F96T12/CWX
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T12, 48", 60W, 4200K

Item #: 29617
CAT #: F48T12/CW/HO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

Item #: 29641
CAT #: F96T12/CW/HO/COLD-TEMP
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T12, 48", 60W, 4200K

Item #: 44968
CAT #: F48T12/CW/HO/ECO
UPC: 046135251221
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T12, 72", 85W, 4100K

Item #: 31071
CAT #: F72T12/CW/HO
UPC: 046135251764
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Item #: 31910
CAT #: F20T12/CW
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

Item #: 29431
CAT #: F96T12/CW/HO/CT/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T12, 96", 95W, 4100K

Item #: 445549
CAT #: F96T12/941/HO/SS/ECO
UPC: 046135250378
Sign In or Register to view pricing and more.
Philips Lighting

F96T12/CW/HO-O ALTO

Item #: 200773
CAT #: F96T12/CW/HO-O-ALTO-15PK
UPC: 046677381769
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Instant Start, T12, 72", 55W, 4200K

Item #: 34771
CAT #: F72T12/CW
UPC: 046135272561
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Rapid Start, T12, 36", 30W, 4200K

Item #: 31838
CAT #: F30T12/CW/RS
UPC: 046135234767
Sign In or Register to view pricing and more.
SYLVANIA

F40DX 30/CS 1/SKU

Item #: 30421
CAT #: F40/DX
UPC: 046135244773
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Item #: 577110
CAT #: F40/CWX/UPC
UPC: 046135244728
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 6500K

Item #: 114095
CAT #: F96T12/D/HO/COLD-TEMP
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

F60T12CWHO 15/CS 1/SKU

Item #: 1564085
CAT #: F60T12/CW/HO
UPC: 046135225130
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441* *** Not for Sale in Vermont due to State Regulations ***
Item #: 30796
CAT #: F40CWX
UPC: 046135244414
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Instant Start, T12, 96", 75W, 4100K

Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 4100K, 96 inch, Lumens: 4400, 87 CRI, Standard Case Qty: 15 *Sylvania Part # 29478* *** Not for Sale in Vermont due to State Regulations ***
Item #: 92128
CAT #: F96T12/CWX
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T12, 48", 60W, 4200K

Fluorescent Lamp, High Output, T12, 60 Watt, 4200K, Base: Recessed Double Contact, Lumens: 4050, 60 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25146* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29617
CAT #: F48T12/CW/HO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, CRI: 60, 12,000 Hours, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25134* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29641
CAT #: F96T12/CW/HO/COLD-TEMP
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T12, 48", 60W, 4200K

Fluorescent Lamp, High Output, T12, 60 Watt, 4200K, Base: Recessed Double Contact, Lumens: 4050, 60 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25122* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44968
CAT #: F48T12/CW/HO/ECO
UPC: 046135251221
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T12, 72", 85W, 4100K

Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact (R17d), Lumens: 5500, CRI: 62, Color Temp: 4100K, Length: 72 inch, Standard Case Qty: 15 *Sylvania Part # 25176* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31071
CAT #: F72T12/CW/HO
UPC: 046135251764
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Fluorescent Lamp, Preheat, T12, 20 Watt, 4200K, Base: Medium Bipin, Lumens: 1200, CRI: 62, Rated Average Life: 9,000 Hrs. Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22078* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31910
CAT #: F20T12/CW
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, 60 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25129* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29431
CAT #: F96T12/CW/HO/CT/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T12, 96", 95W, 4100K

Fluorescent Lamp, High Output, T12, 95 Watt, Base: Recessed Double Contact, 4100K, 88 CRI, Lumens: 8000, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25037* *** Not for Sale in Vermont due to State Regulations ***
Item #: 445549
CAT #: F96T12/941/HO/SS/ECO
UPC: 046135250378
Sign In or Register to view pricing and more.
Philips Lighting

F96T12/CW/HO-O ALTO

Fluorescent, High Output Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Order Code: 381764, 12NC: 927895203323* *** Not for Sale in Vermont due to State Regulations ***
Item #: 200773
CAT #: F96T12/CW/HO-O-ALTO-15PK
UPC: 046677381769
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Instant Start, T12, 72", 55W, 4200K

Fluorescent Lamp, Instant Start, T12, 55 Watt, Single Pin, 4200K, 72 inch, Lumens: 4500, 60 CRI, Standard Case Qty: 15 *Sylvania Part # 27256* *** Not for Sale in Vermont due to State Regulations ***
Item #: 34771
CAT #: F72T12/CW
UPC: 046135272561
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Rapid Start, T12, 36", 30W, 4200K

Fluorescent Lamp, Rapid Start, T12, 30 Watt, 4200K, Base: Medium Bipin, 60 CRI, Lumens: 2200, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 23476* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31838
CAT #: F30T12/CW/RS
UPC: 046135234767
Sign In or Register to view pricing and more.
SYLVANIA

F40DX 30/CS 1/SKU

40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications *Sylvania Part # 24477* *** Not for Sale in Vermont due to State Regulations ***
Item #: 30421
CAT #: F40/DX
UPC: 046135244773
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24472* *** Not for Sale in Vermont due to State Regulations ***
Item #: 577110
CAT #: F40/CWX/UPC
UPC: 046135244728
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 6500K

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 6500K, Lumens: 7600, 76 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25135* *** Not for Sale in Vermont due to State Regulations ***
Item #: 114095
CAT #: F96T12/D/HO/COLD-TEMP
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

F60T12CWHO 15/CS 1/SKU

75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI *Sylvania Part # 22513* *** Not for Sale in Vermont due to State Regulations ***
Item #: 1564085
CAT #: F60T12/CW/HO
UPC: 046135225130
Sign In or Register to view pricing and more.
Page 1 of 17
258 Items found