Fluorescent Lamp, High Output, T5, 54W, 3500K

Item #: 200501
Cat #: F54T5/835/HO/ALTO-40PK
UPC: 046677290283
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 29028-8* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 29028-8* *** Not for Sale in Vermont due to State Regulations ***
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677290283, F54T5/835/HO/ALTO-40PK, 200 Building Upper (Classrooms)

Specifications

Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)