Fluorescent Lamp, Coated, T5, 48", 54W, 5000K

Item #: 440510
Cat #: 46762-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 85, Color Temp: 5000K, Length: 48 inch

Overview

Fluorescent Lamp, Coated, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 85, Color Temp: 5000K, Length: 48 inch
Also known as: 46762-1

Specifications

Lumens: 4800
Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Lumens: 4800
Wattage: 54
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)