SYL HE-28W/66 4' 28W T5 GREEN

Item #: 599015
Cat #: HE-28W/66
UPC: 046135618642
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL HE-28W/66 4' 28W T5 GREEN COLORED LAMPS

Overview

SYL HE-28W/66 4' 28W T5 GREEN COLORED LAMPS
Also known as: 046135618642, HE-28W/66

Specifications

Color: Green
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color: Green
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 28
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)