Fluorescent Lamp, High Output, T5, 46", 54W, 5000K

Item #: 601865
Cat #: NL-F54-T5HO-5000K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch

Overview

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch
Also known as: NL-F54-T5HO-5000K

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 86
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)