Fluorescent Lamp, High Output, T5, 36", 39W, 4100K
Item #:
44577
Cat #:
FP39/841/HO/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 39 Watt, 4100K, 36 inch, Mini Bipin, Lumens: 3100, 85 CRI *Sylvania Part # 20934* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, High Output, T5, 39 Watt, 4100K, 36 inch, Mini Bipin, Lumens: 3100, 85 CRI *Sylvania Part # 20934* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FP39/841/HO/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 39 |
Lumens: | 3100 |
Color Rendering Index (CRI): | 85 |
Length: | 3 ft, 36 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 3100 |
Length: | 3 ft, 36 in |
Light Technology: | Fluorescent |
Wattage: | 39 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)