Fluorescent Lamp, High Output, T5, 48", 47W, 5000K

Item #: 231985
Cat #: FP54/47W/850/HO/SS/ECO
UPC: 046135204487
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, Super Saver, 47 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3950, CRI: 82, Color Temp: 5000K, Length: 48 inch, Standard Case Qty: 40

Overview

Fluorescent Lamp, High Output, Super Saver, 47 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3950, CRI: 82, Color Temp: 5000K, Length: 48 inch, Standard Case Qty: 40
Also known as: 046135204487, FP54/47W/850/HO/SS/ECO

Specifications

Lumens: 3950
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Wattage: 47
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 3950
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 47
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)