Fluorescent Lamp, High Output, T5, 48", 50W, 4100K

Item #: 212624
Cat #: FP54/50W/841/HO/SS/ECO
UPC: 046135209642
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 20964* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 20964* *** Not for Sale in Vermont due to State Regulations ***
PENTRON® HO SUPERSAVER® T5 lamps operate on standard T5 HO programmed rapid start systems, in order to save energy over existing T5HO systems. When compared with existing 54 W T5HO lamps, the 47 W lamp offers energy savings of up to 13% while maintaining 92% of light output and the 50 W lamp offers up to 7% energy savings with no loss in lumen output. The 93% mean lumen rating of PENTRON® HO SUPERSAVER® lamps assures that light levels are maintained while energy is saved.
Also known as: 046135209642, FP54/50W/841/HO/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 4 ft, 48 in
Material: Glass
Wattage: 50
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Lumens: 4450
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Wattage: 50
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)