false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Scheduled Maintenance – You may experience limited functionality beginning Saturday, July 20th at 10:00 PM EST until Sunday, July 21st at 4:00 AM EST. We appreciate your patience as we work to make our system better for you.

 

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA FP54/841/HO/ECO(USA) Fluorescent Lamp, High Output, T5, 45", 54W, 4100K

Mfr Number: FP54/841/HO/ECO(USA)
Rexel Part Number: 34863
UPC: 046135212635

Product Description
This item requires special handling

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101605
Base
2-Pin (G5)
Color Rendering Index (CRI)
85
Color Temperature
4100 (Cool White)
Family / Style
Pentron
Length
45 in
Light Technology
Fluorescent
Lumens
4450
Shape
T5 (Tubular)
Type
High Output
Wattage
54

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection