Fluorescent Lamp, Preheat, T5, 9W, 3000K

Item #: 642298
Cat #: F10T5/830-6PK
UPC: 046677417277
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Preheat Lamp, 9 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 720, CRI: 82, Color Temp: 3000K. Rated Average Life: 8000 Hrs. Length: 21 in. *Philips Part # 41727-9*

Overview

Fluorescent, Preheat Lamp, 9 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 720, CRI: 82, Color Temp: 3000K. Rated Average Life: 8000 Hrs. Length: 21 in. *Philips Part # 41727-9*
Also known as: 046677417277, F10T5/830-6PK

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Type: Pre-Heat Start
Lumens: 720
Length: 21 in
Wattage: 9
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Volts AC: 67
Color Temperature: 3000 (Warm White)
Type: Pre-Heat Start
Length: 21 in
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82
Lumens: 720
Wattage: 9
Light Technology: Fluorescent
Volts AC: 67

Customer Reviews

No reviews for this product
(0)