false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We are excited to announce the opening of a fully stocked counter at our Canton, OH branch. Drop by and see the new space and product at 4676 Faircrest St, SW!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA F8T5/WW-25/CS Fluorescent Lamp, Preheat, T5, 12", 8W, 3000K

Mfr Number: F8T5/WW-25/CS
Rexel Part Number: 508791
UPC: 046135213670

Product Description
This item requires special handling

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101605
Base
2-Pin (G5)
Color Rendering Index (CRI)
52
Color Temperature
3000 (Warm White)
Length
1 ft
Light Technology
Fluorescent
Lumens
400
Shape
T5 (Tubular)
Type
Pre-Heat Start
Wattage
8

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection