13W T5 Fluorescent Lamp, 42K

Item #: 218310
Cat #: S1906
UPC: 045923019067
Sign In or Register to view pricing and more.
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***
The SATCO T5 preheat fluorescent lamp makes use of a magnetic ballast to preheat the tube for a few seconds, before high Voltage is applied to strike the mercury arc. Preheating allows the current to flow through each electrode. No additional power is applied across the electrodes during operation.
Also known as: 045923019067, S1906

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 62
Shape: T5 (Tubular)
Lumens: 860
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 860
Dimmable: No
Wattage: 13
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)