Fluorescent Lamp, T5, 45", 28W, 3000K

Item #: 44686
Cat #: FP28/830/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 3000K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20868* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 3000K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20868* *** Not for Sale in Vermont due to State Regulations ***
PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.
Also known as: FP28/830/ECO

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2600
Color Rendering Index (CRI): 85
Wattage: 28
Length: 45 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 45 in
Light Technology: Fluorescent
Lumens: 2600
Wattage: 28
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)