Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1860, CRI: 85, Color Temp: 3500K, Length: 36 inch, Standard Case Qty: 40 *Sylvania Part # 21027* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Coated, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1860, CRI: 85, Color Temp: 3500K, Length: 36 inch, Standard Case Qty: 40 *Sylvania Part # 21027* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FP21/835/ECO/SL
Specifications
Color Rendering Index (CRI): | 85 |
Length: | 3 ft, 36 in |
Material: | Glass |
Lumens: | 1860 |
Wattage: | 21 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Wattage: | 21 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Length: | 3 ft, 36 in |
Lumens: | 1860 |
Color Temperature: | 3500 (Neutral White) |
Type: | Shatter-Resistant |
Customer Reviews
No reviews for this product
(0)