F64T6/CW

Item #: 395231
Cat #: 04397A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 04397A F64T6/CW

Overview

DAM 04397A F64T6/CW
Also known as: 04397A

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 38
Length: 64 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Length: 64 in
Light Technology: Fluorescent
Wattage: 38
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)