Fluorescent Lamp, Long Life T8, 48", 32W, 4100K
Item #:
452872
Cat #:
F32T8/TL841-PLUS-ALTO-HV-30PK
UPC:
046677281793
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 4100K, Medium Bipin, Lumens: 2950, 85 CRI *Philips Part # 28179-0* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 4100K, Medium Bipin, Lumens: 2950, 85 CRI *Philips Part # 28179-0* *** Not for Sale in Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677281793, F32T8/TL841-PLUS-ALTO-HV-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2950 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 2950 |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)