32 Watt T8 Tuffguard Coated Fluorescen

Item #: 1160856
Cat #: F32T8/TL850-PLUS-ALTO-TG-30PK
UPC: 046677283476
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2850, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 28347-3* 30PK. Old# 16292-5 25PK *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2850, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 28347-3* 30PK. Old# 16292-5 25PK *** Not for Sale in Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions.
Also known as: 046677283476, F32T8/TL850-PLUS-ALTO-TG-30PK

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2850
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)