Fluorescent Lamp, 28W, 3000K

Item #: 449980
Cat #: F32T8/ADV830/EW/ALTO-28W-30PK
UPC: 046677281014
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281014, F32T8/ADV830/EW/ALTO-28W-30PK

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2725
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Lumens: 2725
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)