Fluorescent Lamp, Long Life T8, 48", 25W, 5000K

Item #: 448238
Cat #: F32T8/ADV850/XEW/ALTO-25W-30PK
UPC: 046677280796
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Long Life, T8, 48 inch, 25 Watt, 5000K, Medium Bipin, Lumens: 2400, 82 CRI, Avg. Rated Life: 32,000-44,000 Hrs. (Depending on Instant Start vs. Program Start Ballast) *Philips Part # 28079-2* 12NC: 927852385103 *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Long Life, T8, 48 inch, 25 Watt, 5000K, Medium Bipin, Lumens: 2400, 82 CRI, Avg. Rated Life: 32,000-44,000 Hrs. (Depending on Instant Start vs. Program Start Ballast) *Philips Part # 28079-2* 12NC: 927852385103 *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677280796, F32T8/ADV850/XEW/ALTO-25W-30PK

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 2400
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)