Overview
EIK F15T8/BL 15W BLACK LIGHT UVA T-8 G13 BASE
Also known as: F15T8/BL
Specifications
Type: | Pre-Heat Start |
Wattage: | 15 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color: | Ultraviolet |
Type: | Pre-Heat Start |
Length: | 24 in , 2 ft |
Base: | Medium Bi-Pin (G13) |
Wattage: | 15 |
Light Technology: | Fluorescent |
Color: | Ultraviolet |
Customer Reviews
No reviews for this product
(0)