Fluorescent Lamp, Cool Green, Preheat, T8, 18", 15W

Item #: 753516
Cat #: F15T8/CG
UPC: 046135217081
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Cool Green, T8, 15 Watt, Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21708

Overview

Fluorescent Lamp, Blacklight, Cool Green, T8, 15 Watt, Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21708
Also known as: 046135217081, F15T8/CG

Specifications

Wattage: 15
Material: Glass
Length: 18 in
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Material: Glass
Type: Blacklight
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)