This product has been discontinued.
Fluorescent Lamp, Blacklight, Preheat, T8, 36", 30W
Item #:
114177
Cat #:
F30T8/350BL/ECO
UPC:
046135231131
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Preheat, T8, 30 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 36 inch, Standard Case Qty: 24 Sylvania Part # 23113
Overview
Fluorescent Lamp, Blacklight, Preheat, T8, 30 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 36 inch, Standard Case Qty: 24 Sylvania Part # 23113
Also known as: 046135231131, F30T8/350BL/ECO
Specifications
Length: | 3 ft, 36 in |
Wattage: | 30 |
Material: | Glass |
Type: | Blacklight |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Length: | 3 ft, 36 in |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 30 |
Type: | Blacklight |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)