T8 Colored Fluorescent Lamps

17 Found
SYLVANIA

Fluorescent Lamp, Blacklight, Preheat, T8, 18", 15W

Item #: 31228
CAT #: F15T8/BLB
UPC: 046135216251
Sign In or Register to view pricing and more.
Halco

4' 32W T8 Fluorescent Blacklight

Item #: 654122
CAT #: 37200
UPC: 807154372003
Sign In or Register to view pricing and more.
Satco

15W T8 Fluorescent Black Light

Item #: 374979
CAT #: S4574
UPC: 045923045745
Sign In or Register to view pricing and more.
Candela

Fluorescent Lamp, Blacklight, T8, 48", 32W

Item #: 129142
CAT #: F32T8BLI
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Blacklight, Preheat, T8, 18", 25W

Item #: 118968
CAT #: F25T8/350BL/18IN/ECO
UPC: 046135217036
Sign In or Register to view pricing and more.
Eaton B-Line

STRAIGHT SERIES 2 4IN SIDERAIL HEIGHT ALUMI

Item #: 1332020
CAT #: 24AVT-12-144
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

32 Watt T8 PLUS Gold Fluorescent Bulb

Item #: 561083
CAT #: F32T8/GOLD-PLUS/ALTO-30PK
UPC: 046677457723
Sign In or Register to view pricing and more.
Eiko

EIK F15T8/BL 15W BLACK LIGHT UVA

Item #: 651542
CAT #: F15T8/BL
UPC:
Sign In or Register to view pricing and more.
Eiko

DISC 15W BLACK LIGHT BLUE UVA T-8 G13 BASE

Item #: 651543
CAT #: F15T8/BLB
UPC: 031293155276
Sign In or Register to view pricing and more.
Satco

15W T8 Fluorescent Black Light

Item #: 412821
CAT #: S6407
UPC: 045923064074
Sign In or Register to view pricing and more.
LEDVANCE

F30T8/350/BL 3FT BLACK LIGHT

Item #: 662529
CAT #: F30T8/350BL
UPC:
Sign In or Register to view pricing and more.
Damar

Fluorescent Lamp, Blacklight, T8, 48", 32W

Item #: 267828
CAT #: 26136A
UPC: 018013563429
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Gold, T8, 48", 32W

Item #: 174110
CAT #: FO32/GOLD/ECO
UPC: 046135215797
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Blacklight, Preheat, T8, 18", 15W

Item #: 31252
CAT #: F15T8/350BL/ECO
UPC: 046135216237
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Blacklight, T8, 18", 15W

Item #: 200308
CAT #: F15T8/BL
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Cool Green, Preheat, T8, 18", 15W

Item #: 753516
CAT #: F15T8/CG
UPC: 046135217081
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Blacklight, Preheat, T8, 18", 15W

Fluorescent Lamp, Blacklight, Preheat, T8, 15 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 6 Sylvania Part # 21625
Item #: 31228
CAT #: F15T8/BLB
UPC: 046135216251
Sign In or Register to view pricing and more.
Halco

4' 32W T8 Fluorescent Blacklight

Fluorescent F32 T8 Blacklight Lamp 48in 32W Medium Bi-Pin Base Preheat Start Non-Dimmable 3150 Lumens Avg Life 10000 hrs *** Not for Sale in Vermont due to State Regulations ***
Item #: 654122
CAT #: 37200
UPC: 807154372003
Sign In or Register to view pricing and more.
Satco

15W T8 Fluorescent Black Light

15 Watt; T8; Black light Fluorescent; Medium Bi Pin Base
Item #: 374979
CAT #: S4574
UPC: 045923045745
Sign In or Register to view pricing and more.
Candela

Fluorescent Lamp, Blacklight, T8, 48", 32W

Fluorescent Lamp, Blacklight, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch
Item #: 129142
CAT #: F32T8BLI
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Blacklight, Preheat, T8, 18", 25W

Fluorescent Lamp, Blacklight, Preheat, T8, 25 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21703
Item #: 118968
CAT #: F25T8/350BL/18IN/ECO
UPC: 046135217036
Sign In or Register to view pricing and more.
Eaton B-Line

STRAIGHT SERIES 2 4IN SIDERAIL HEIGHT ALUMI

STRAIGHT SERIES 2 4IN SIDERAIL HEIGHT ALUMINUM 6063-T6 VENTILATED TROUGH 12IN WIDE 144IN LENGTH NEMA 12C
Item #: 1332020
CAT #: 24AVT-12-144
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

32 Watt T8 PLUS Gold Fluorescent Bulb

32 Watt T8 PLUS Gold Fluorescent BulbGold Fluorescent Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1750, Color Temp: GOLD. Length: 48 in.
Item #: 561083
CAT #: F32T8/GOLD-PLUS/ALTO-30PK
UPC: 046677457723
Sign In or Register to view pricing and more.
Eiko

EIK F15T8/BL 15W BLACK LIGHT UVA

EIK F15T8/BL 15W BLACK LIGHT UVA T-8 G13 BASE
Item #: 651542
CAT #: F15T8/BL
UPC:
Sign In or Register to view pricing and more.
Eiko

DISC 15W BLACK LIGHT BLUE UVA T-8 G13 BASE

Features: DISC 15W BLACK LIGHT BLUE UVA T-8 G13 BASE
Item #: 651543
CAT #: F15T8/BLB
UPC: 031293155276
Sign In or Register to view pricing and more.
Satco

15W T8 Fluorescent Black Light

15 Watt; T8; Black Light, Blue Fluorescent; Medium Bi-Pin Base
Item #: 412821
CAT #: S6407
UPC: 045923064074
Sign In or Register to view pricing and more.
LEDVANCE

F30T8/350/BL 3FT BLACK LIGHT

F30T8/350/BL 3FT BLACK LIGHT
Item #: 662529
CAT #: F30T8/350BL
UPC:
Sign In or Register to view pricing and more.
Damar

Fluorescent Lamp, Blacklight, T8, 48", 32W

Fluorescent Lamp, Black Light, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Length: 48 inch
Item #: 267828
CAT #: 26136A
UPC: 018013563429
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Gold, T8, 48", 32W

Fluorescent Lamp, Gold, T8, 32 Watt, Phosphor (525 nm), Base: Medium Bipin, Lumens: 1700, Length: 18 inch, Standard Case Qty: 12 Sylvania Part # 21579
Item #: 174110
CAT #: FO32/GOLD/ECO
UPC: 046135215797
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Blacklight, Preheat, T8, 18", 15W

Fluorescent Lamp, Blacklight, Preheat, T8, 15 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21623
Item #: 31252
CAT #: F15T8/350BL/ECO
UPC: 046135216237
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Blacklight, T8, 18", 15W

Fluorescent Lamp, Blacklight, T8, 18", 15W Fluorescent Lamp, Black Light, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Length: 18 inch
Item #: 200308
CAT #: F15T8/BL
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Cool Green, Preheat, T8, 18", 15W

Fluorescent Lamp, Blacklight, Cool Green, T8, 15 Watt, Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21708
Item #: 753516
CAT #: F15T8/CG
UPC: 046135217081
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found