Extended Performance Fluorescent Lamp, 17 W, Bi-Pin Medium Fluoresc

Item #: 44221
Cat #: FO17/850/XP/ECO3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Extended Performance Fluorescent Lamp, 17 W, Bi-Pin Medium Fluorescent Lamp, T8, 1375 Lumens *Sylvania Part # 22193* *** Not for Sale in Vermont due to State Regulations ***

Overview

Extended Performance Fluorescent Lamp, 17 W, Bi-Pin Medium Fluorescent Lamp, T8, 1375 Lumens *Sylvania Part # 22193* *** Not for Sale in Vermont due to State Regulations ***
Sylvania OCTRON® SYLFO17/850/XP/ECO 800 XP® ECOLOGIC® fluorescent lamps provide up to 42% longer life, higher initial and maintained lumens, improved color rendition and longer relamp periods compared to 700 series T8 lamps. For maximum energy savings, operate Sylvania OCTRON® 800 XP® ECOLOGIC® lamps on QUICKTRONIC® high efficiency instant start ballasts. For longer life and optimal performance on occupancy sensors, pair with Osram QUICKTRONIC® PROStart® programmed rapid start ballasts.
Also known as: FO17/850/XP/ECO3

Specifications

Lumens: 1375
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1375
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)