FO17865XPECO 30/CS 1/SKU

Item #: 34272
Cat #: FO17/865/XP/ECO
UPC: 046135217180
Sign In or Register to view pricing and more.
Documents & Guides
17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC. *Sylvania Part # 21718* *** Not for Sale in Vermont due to State Regulations ***

Overview

17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 6500k color temperature rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC. *Sylvania Part # 21718* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135217180, FO17/865/XP/ECO

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 1250
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1250
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)