Fluorescent Lamp, Extended Performance, T8, 36", 25W, 3500K

Item #: 33948
Cat #: FO25/835/XP/ECO3
UPC: 046135217760
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, T8, 36 inch, 25 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2175, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21776* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 36 inch, 25 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2175, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21776* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLFO25/835/XP/ECO OCTRON® 800 XP® ECOLOGIC® fluorescent lamps provide up to 42% longer life, higher initial and maintained lumens, improved color rendition and longer relamp periods compared to 700 series T8 lamps. For maximum energy savings, operate Sylvania OCTRON® 800 XP® ECOLOGIC® lamps on QUICKTRONIC® high efficiency instant start ballasts. For longer life and optimal performance on occupancy sensors, pair with Osram QUICKTRONIC® PROStart® programmed rapid start ballasts.
Also known as: 046135217760, FO25/835/XP/ECO3

Specifications

Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Lumens: 2175
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Length: 3 ft, 36 in
Lumens: 2175
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)