Fluorescent Lamp, Extended Value, Supersaver, T8, 96", 50W, 4100K

Item #: 380699
Cat #: FO96/50W/841/XV/SS/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, T8, 96 inch, 50 Watt, Base: Single Pin, Lumens: 5100, CRI: 83, Color Temperature: 4100K, Standard Case Qty: 24

Overview

Fluorescent Lamp, Extended Value, Supersaver, T8, 96 inch, 50 Watt, Base: Single Pin, Lumens: 5100, CRI: 83, Color Temperature: 4100K, Standard Case Qty: 24
Also known as: FO96/50W/841/XV/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Length: 8 ft, 96 in
Lumens: 5100
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 50
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Lumens: 5100
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Length: 8 ft, 96 in
Material: Glass
Wattage: 50
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)