T8 High Output Fluorescent Lamps

16 Found
LEDVANCE

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 41K

Item #: 44384
CAT #: FO96/841/HO/ECO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output, T8, 44W, 4100K

Item #: 204287
CAT #: F48T8/TL841/HO-ALTO-25/1
UPC: 046677236793
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T8, 96", 86W, 3500K

Item #: 44833
CAT #: FO96/835/HO/ECO
UPC: 046135222061
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T8, 96", 86W, 4100K

Item #: 44855
CAT #: FO96/741/HO/ECO
UPC: 046135222054
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output Plus, T8, 86W, 4100K

Item #: 204415
CAT #: F96T8/TL841/HO/PLUS-ALTO-25/1
UPC: 046677236885
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output Plus, T8, 86W, 3500K

Item #: 387686
CAT #: F96T8/TL835/HO/-PLUS-ALTO
UPC: 046677236878
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output, T8, 48", 44W, 4100K

Item #: 404083
CAT #: F48T8/HO/TL841-24PK
UPC: 046677283094
Sign In or Register to view pricing and more.
Keystone Technologies

F32T8 4100K 85CRI HIGH PERFORMANCE LAMP

Item #: 858982
CAT #: KTL-F32T8-841-HP-DP
UPC: 890949006412
Sign In or Register to view pricing and more.
Eiko

Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 829982
CAT #: F32T8/850K/HL
UPC: 031293065711
Sign In or Register to view pricing and more.
Candela

Fluorescent Lamp, High Output, T8, 44W, 4100K

Item #: 380197
CAT #: F48T8HO/TL841/ALTO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Long Life, High Output, T8, 96", 86W, 5000K

Item #: 204442
CAT #: F96T8/TL850/PLUS/HO/ALTO-25/1
UPC: 046677236892
Sign In or Register to view pricing and more.
Satco

28W T8 Fluorescent Lamp, 41K

Item #: 242021
CAT #: S8424
UPC: 045923084249
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, High Output, T8, 48", 32W, 3500K

Item #: 203194
CAT #: 31032835HL
UPC:
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, High Output, T8, 48", 32W, 4100K

Item #: 206266
CAT #: 31032841HL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output, T8, 96", 86W, 3500K

Item #: 204390
CAT #: 236877
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

FO96735HOECO 24/CS 1/SKU

Item #: 44876
CAT #: FO96/735/HO/ECO
UPC: 046135222047
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 41K

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 4100K, High Output, 1 per SKU, 24 per case *Sylvania Product Code 22207* *Sylvania Part # 22207* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44384
CAT #: FO96/841/HO/ECO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output, T8, 44W, 4100K

Fluorescent, High Output Lamp, 44W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K. Length: 48 in. *Philips Part # 23679-4* *** Not for Sale in Vermont due to State Regulations ***
Item #: 204287
CAT #: F48T8/TL841/HO-ALTO-25/1
UPC: 046677236793
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T8, 96", 86W, 3500K

Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact, 3500K, Lumens: 8200, 85 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22206* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44833
CAT #: FO96/835/HO/ECO
UPC: 046135222061
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, High Output, T8, 96", 86W, 4100K

Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 78, Color Temperature: 4100K, Length: 96 inch, Standard Case Qty: 48
Item #: 44855
CAT #: FO96/741/HO/ECO
UPC: 046135222054
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output Plus, T8, 86W, 4100K

Fluorescent, High Output, Plus Lamp, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 4100K. Length: 96 inch *Philips Part # 23688-5* ** Product available for local pick-up only ** *** Not for Sale in Vermont due to State Regulations ***
Item #: 204415
CAT #: F96T8/TL841/HO/PLUS-ALTO-25/1
UPC: 046677236885
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output Plus, T8, 86W, 3500K

Fluorescent, High Output, Plus Lamp, 86W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23687-7* ** Product available for local pick-up only ** *** Not for Sale in Vermont due to State Regulations ***
Item #: 387686
CAT #: F96T8/TL835/HO/-PLUS-ALTO
UPC: 046677236878
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output, T8, 48", 44W, 4100K

Fluorescent, High Output Lamp, 44 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K, Length: 48 inch *Philips Part # 28309-3*
Item #: 404083
CAT #: F48T8/HO/TL841-24PK
UPC: 046677283094
Sign In or Register to view pricing and more.
Keystone Technologies

F32T8 4100K 85CRI HIGH PERFORMANCE LAMP

F32T8 4100K 85CRI HIGH PERFORMANCE LAMP
Item #: 858982
CAT #: KTL-F32T8-841-HP-DP
UPC: 890949006412
Sign In or Register to view pricing and more.
Eiko

Fluorescent Lamp, T8, 48", 32W, 5000K

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 5000K, 85 CRI, Lumens: 3000, Length: 48 inch
Item #: 829982
CAT #: F32T8/850K/HL
UPC: 031293065711
Sign In or Register to view pricing and more.
Candela

Fluorescent Lamp, High Output, T8, 44W, 4100K

Fluorescent, High Output Lamp, 44 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 86, Color Temp: 4100K. Length: 48 inch
Item #: 380197
CAT #: F48T8HO/TL841/ALTO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Long Life, High Output, T8, 96", 86W, 5000K

Fluorescent Lamp, Long Life, High Output, T8, 96 inch, 86 Watt, 5000K, Recessed Double Contact, Lumens: 8100, 82 CRI *Philips Part # 23689-3* ** Product available for local pick-up only ** *** Not for Sale in Vermont due to State Regulations ***
Item #: 204442
CAT #: F96T8/TL850/PLUS/HO/ALTO-25/1
UPC: 046677236892
Sign In or Register to view pricing and more.
Satco

28W T8 Fluorescent Lamp, 41K

28 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 242021
CAT #: S8424
UPC: 045923084249
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, High Output, T8, 48", 32W, 3500K

Fluorescent Lamp, High Output, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Item #: 203194
CAT #: 31032835HL
UPC:
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, High Output, T8, 48", 32W, 4100K

Fluorescent Lamp, High Output, T8, 32 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Item #: 206266
CAT #: 31032841HL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, High Output, T8, 96", 86W, 3500K

Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact, 3500K, Lumens: 8200, 85 CRI, Length: 96 inch Philips Part # 23687-7
Item #: 204390
CAT #: 236877
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

FO96735HOECO 24/CS 1/SKU

86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 3500K color temperature, rare earth phosphor, 78 CRI, suitable for RS operation, ECOLOGIC
Item #: 44876
CAT #: FO96/735/HO/ECO
UPC: 046135222047
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found