Fluorescent Lamp, LIFEMAX, Super 80, T8, 24", 18W, 6500K

Item #: 301147
Cat #: TLD18W/865
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, LIFEMAX, Super 80, 18 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1275, CRI: 80, Color Temp: 6500K, Length: 24 inch

Overview

Fluorescent Lamp, LIFEMAX, Super 80, 18 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1275, CRI: 80, Color Temp: 6500K, Length: 24 inch
Also known as: TLD18W/865

Specifications

Diameter: 10 in
Diameter: 10 in

Customer Reviews

No reviews for this product
(0)