Fluorescent Lamp, Long Life, T8, 36", 25W, 3000K

Item #: 442450
Cat #: F25T8/TL830/PLUS/ALTO-30PK
UPC: 046677280970
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Long Life, T8, 36 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2150, 85 CRI *Philips Part # 28097-4* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Long Life, T8, 36 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2150, 85 CRI *Philips Part # 28097-4* *** Not for Sale in Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280970, F25T8/TL830/PLUS/ALTO-30PK

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2150
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 25
Base: Medium Bi-Pin (G13)
Lumens: 2150
Length: 3 ft, 36 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)