Fluorescent Lamp, Long Life, T8, 96", 59W, 5000K

Item #: 204381
Cat #: F96T8/TL850-PLUS-ALTO-25/1
UPC: 046677236861
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Long Life, T8, 96 inch, 59 Watt, 5000K, Single Pin, Lumens: 5780, 85 CRI *Philips Part # 23686-9* ** Product Available For Local In-Store Pick-Up Only ** *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Long Life, T8, 96 inch, 59 Watt, 5000K, Single Pin, Lumens: 5780, 85 CRI *Philips Part # 23686-9* ** Product Available For Local In-Store Pick-Up Only ** *** Not for Sale in Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677236861, F96T8/TL850-PLUS-ALTO-25/1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 59
Color Rendering Index (CRI): 85
Lumens: 5780
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Base: 1-Pin (Fa8)
Wattage: 59
Lumens: 5780
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)