Fluorescent Lamp, T8, 24", 18W, 4100K

Item #: 200132
Cat #: F18T8/CW/24-24PK
UPC: 046677236908
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 18 Watt, 4100K, Medium Bipin, 24 inch, Lumens: 1130, 62 CRI *Philips Part # 23690-1*

Overview

Fluorescent Lamp, T8, 18 Watt, 4100K, Medium Bipin, 24 inch, Lumens: 1130, 62 CRI *Philips Part # 23690-1*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. 
Also known as: 046677236908, F18T8/CW/24-24PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 62
Length: 24 in , 2 ft
Lumens: 1130
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 1130
Base: Medium Bi-Pin (G13)
Wattage: 18
Length: 24 in , 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)