Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 3500K

Item #: 441316
Cat #: F32T8/ADV835/EW/ALTO-28W-30PK
UPC: 046677281021
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28102-2* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28102-2* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281021, F32T8/ADV835/EW/ALTO-28W-30PK, light tube, alto

Specifications

Color Rendering Index (CRI): 84
Lumens: 2725
Wattage: 28
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 84
Wattage: 28
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 2725
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)