Fluorescent Lamp, Energy Advantage, T8, 48", 25W, 3500K
Item #:
441924
Cat #:
F32T8/ADV835/XEW/ALTO-25W-30PK
UPC:
046677282097
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, Energy Advantage, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28209-5* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Energy Advantage, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28209-5* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677282097, F32T8/ADV835/XEW/ALTO-25W-30PK
Specifications
Color Rendering Index (CRI): | 84 |
Lumens: | 2500 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Wattage: | 25 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2500 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)