25W T8 Fluorescent Lamp, 30K

Item #: 657255
Cat #: S8410
UPC: 045923084102
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt; T8; Fluorescent; 3000K Warm White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

25 Watt; T8; Fluorescent; 3000K Warm White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084102, S8410

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Shape: T8 (Tubular)
Lumens: 2300
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Wattage: 25
Lumens: 2300
Dimmable: No

Customer Reviews

No reviews for this product
(0)