32 Watt T8 Tuffguard Coated Fluorescent Bulb

Item #: 1344775
Cat #: F32T8/TL950/ALTO-TG
UPC: 046677536510
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 90, Color Temp: 5000K. Length: 48 in. *Philips Part # 536516, 12NC 927871205506* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 90, Color Temp: 5000K. Length: 48 in. *Philips Part # 536516, 12NC 927871205506* *** Not for Sale in Vermont due to State Regulations ***
Philips TuffGuard T8 lamps are designed to contain shattered glass particles in case of accidental breakage. Coated lighting is essential to help ensure the welfare of your customers, employees, and operation.
Also known as: 046677536510, F32T8/TL950/ALTO-TG

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2600
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Wattage: 32
Lumens: 2600
Color Rendering Index (CRI): 90
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)