F96T8 TL841/PLUS/ALTO (PK X 25)

Item #: 452253
Cat #: 43546
UPC: 726585435463
Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/PLUS/ALTO (PK X 25), 59 Watts, 5900 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Single Pin (Fa8) Base, 30000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/PLUS/ALTO (PK X 25), 59 Watts, 5900 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Single Pin (Fa8) Base, 30000 Avg Life Hrs, Copolymer Coating
Also known as: 726585435463, 43546

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 59
Lumens: 5900
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 5900
Length: 8 ft, 96 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 59
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)