FO32/841/ECO (PK X 30)

Item #: 250752
Cat #: 46546S
UPC: 726585001040
Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, FO32/841/ECO (PK X 30), 32 Watts, 2950 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 30000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO32/841/ECO (PK X 30), 32 Watts, 2950 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 30000 Avg Life Hrs, Copolymer Coating
Also known as: 726585001040, 46546S

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2950
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)