false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Our new location in Grand Prairie, TX is NOW OPEN! Come check out our counter sales area and take a tour of our 22,000 sq. ft. facility. We’re located @ 3100 State Highway 161, Ste 600. If you are in the DFW area, we now have 4 Rexel locations that are ready to serve your electrical supply needs!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Shat-R-Shield 46822S Fluorescent Lamp, Coated, T8, 46", 32W, 5000K

Mfr Number: 46822S
Rexel Part Number: 585329
UPC: 72658546822

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101605
Base
2-Pin (G13)
Color Rendering Index (CRI)
81
Color Temperature
5000 (Bright White)
Length
46 in
Lumens
2950
Shape
T8 (Tubular)
Type
Lamp
Wattage
32

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection