T8 Tuffguard Coated Fluorescent Lamps

79 Found
LEDVANCE

Fluorescent Lamp, Extended Performance, T8, 48", 28W, 4100K

Item #: 45100
CAT #: FO28/841/XP/SS/ECO3
UPC: 046135221798
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

Item #: 44067
CAT #: FO32/850/XP/ECO3/SL
UPC: 046135221422
Sign In or Register to view pricing and more.
SYLVANIA

FO32841XPECO3SL 30/CS 1/SKU

Item #: 117149
CAT #: FO32/841/XP/ECO3/SL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

32 Watt T8 Tuffguard Coated Fluorescent Bulb

Item #: 1409538
CAT #: F32T8/TL941/ALTO TG 30PK
UPC: 046677536503
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

Item #: 440128
CAT #: FO32/835/XV/ECO/SL
UPC: 046135214301
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, Extended Performance, T8, 48", 32W

Item #: 278964
CAT #: FO32/850/XPS/ECO3/SL
UPC: 046135223891
Sign In or Register to view pricing and more.
Shat-R-Shield

4' Tuffgaurd Coated LED T8 Lamp

Item #: 1315318
CAT #: 46746
UPC: 726585070084
Sign In or Register to view pricing and more.
Shat-R-Shield

F32T8 TL841/PLUS/ALTO (PK X 30)

Item #: 499089
CAT #: 46544
UPC: 726585465446
Sign In or Register to view pricing and more.
Shat-R-Shield

FO96/841/ECO (PK X 24)

Item #: 333406
CAT #: 43548S
UPC: 726585435487
Sign In or Register to view pricing and more.
Philips Lighting

32 watt, T8 Tuffguard Fluorescent Bulb

Item #: 2165723
CAT #: F32T8/ADV850-ALTO-TG-30PK
UPC: 046677283292
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, TuffGuard Coated, High Output, T8, 48", 32W

Item #: 492509
CAT #: F32T8/TL841/ALTO-TG-30PK
UPC: 046677283360
Sign In or Register to view pricing and more.
Shat-R-Shield

FO32/841/ECO (PK X 30)

Item #: 250752
CAT #: 46546S
UPC: 726585001040
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T8 TL841/PLUS/ALTO (PK X 25)

Item #: 452253
CAT #: 43546
UPC: 726585435463
Sign In or Register to view pricing and more.
Shat-R-Shield

Shatter-Resistant, Straight Linear Fluorescent Lamp, 32W

Item #: 250744
CAT #: 46546
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 4100K

Item #: 44993
CAT #: FO32/741/ECO/SL
UPC: 046135215476
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

Item #: 254840
CAT #: FO17/835/XP/ECO/SL
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Extended Performance, T8, 48", 28W, 4100K

28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC, SAFELINE shatter resistent coating to help contain glass and other lamp components should the lamp be broken *Sylvania Part # 21948* *** Not for Sale in Vermont due to State Regulations ***
Item #: 45100
CAT #: FO28/841/XP/SS/ECO3
UPC: 046135221798
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, 5000K, Base: Medium Bipin, 85 CRI, Lumens: 2790, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22142* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44067
CAT #: FO32/850/XP/ECO3/SL
UPC: 046135221422
Sign In or Register to view pricing and more.
SYLVANIA

FO32841XPECO3SL 30/CS 1/SKU

32W, 48" MOL, T8 OCTRON XP Extended Performance lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC, SAFELINE shatter resistant coating to help contain glass and other components should the lamp break *Sylvania Part # 22278* *** Not for Sale in Vermont due to State Regulations ***
Item #: 117149
CAT #: FO32/841/XP/ECO3/SL
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

32 Watt T8 Tuffguard Coated Fluorescent Bulb

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 90, Color Temp: 4100K. Length: 48 in. *Philips Part # 536508, 12NC 927871203913* *** Not for Sale in Vermont due to State Regulations ***
Item #: 1409538
CAT #: F32T8/TL941/ALTO TG 30PK
UPC: 046677536503
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

Fluorescent Lamp, Coated, Extended Value, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2850, 83 CRI, Standard Case Qty: 30 *Sylvania Part # 21430* *** Not for Sale in Vermont due to State Regulations ***
Item #: 440128
CAT #: FO32/835/XV/ECO/SL
UPC: 046135214301
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, Extended Performance, T8, 48", 32W

Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, Base: Medium Bipin, Lumens: 3035, CRI: 81, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22389* *** Not for Sale in Vermont due to State Regulations ***
Item #: 278964
CAT #: FO32/850/XPS/ECO3/SL
UPC: 046135223891
Sign In or Register to view pricing and more.
Shat-R-Shield

4' Tuffgaurd Coated LED T8 Lamp

4' Tuffgaurd Coated LED T8 Lamp, 32W, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 90, Color Temperature: 4100K, Rated Life: 36,000 Hrs.
Item #: 1315318
CAT #: 46746
UPC: 726585070084
Sign In or Register to view pricing and more.
Shat-R-Shield

F32T8 TL841/PLUS/ALTO (PK X 30)

Lamp, Shatter-Resistant, Fluorescent, F32T8 TL841/PLUS/ALTO (PK X 30), 32 Watts, 2950 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 44000 Avg Life Hrs, Copolymer Coating
Item #: 499089
CAT #: 46544
UPC: 726585465446
Sign In or Register to view pricing and more.
Shat-R-Shield

FO96/841/ECO (PK X 24)

Lamp, Shatter-Resistant, Fluorescent, FO96/841/ECO (PK X 24), 59 Watts, 5900 Initial Lumens, 4100 K, 82 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Single Pin (Fa8) Base, 24000 Avg Life Hrs, Copolymer Coating
Item #: 333406
CAT #: 43548S
UPC: 726585435487
Sign In or Register to view pricing and more.
Philips Lighting

32 watt, T8 Tuffguard Fluorescent Bulb

Lamps, Fluorescent, Shatterproof, Lamp Type: F32t8/adv850 Alto Tg, Length: 48 Inch, Life Average Rated: 30000 Hour, Base: T8 Medium Bi-pin, Watts: 32, Diameter:1 Inch, Light Output: 3000 Lumens, Philips p/n 28329-1. *** Not for Sale in Vermont due to State Regulations ***
Item #: 2165723
CAT #: F32T8/ADV850-ALTO-TG-30PK
UPC: 046677283292
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, TuffGuard Coated, High Output, T8, 48", 32W

Fluorescent Lamp, TuffGuard Coated, High Output, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-pin, Lumens: 2850, CRI: 85, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28336-6*
Item #: 492509
CAT #: F32T8/TL841/ALTO-TG-30PK
UPC: 046677283360
Sign In or Register to view pricing and more.
Shat-R-Shield

FO32/841/ECO (PK X 30)

Lamp, Shatter-Resistant, Fluorescent, FO32/841/ECO (PK X 30), 32 Watts, 2950 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 30000 Avg Life Hrs, Copolymer Coating
Item #: 250752
CAT #: 46546S
UPC: 726585001040
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T8 TL841/PLUS/ALTO (PK X 25)

Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/PLUS/ALTO (PK X 25), 59 Watts, 5900 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Single Pin (Fa8) Base, 30000 Avg Life Hrs, Copolymer Coating
Item #: 452253
CAT #: 43546
UPC: 726585435463
Sign In or Register to view pricing and more.
Shat-R-Shield

Shatter-Resistant, Straight Linear Fluorescent Lamp, 32W

Fluorescent Lamp, Shatterproof, 32 Watts, 2850 Initial Lumens, 4100K, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs., Copolymer Coating
Item #: 250744
CAT #: 46546
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 4100K

Fluorescent Lamp, Coated, T8, 32 Watt, 4100K, 48 inch, Lumens: 2520, 75 CRI, Standard Case Qty: 30 Sylvania Part # 21547
Item #: 44993
CAT #: FO32/741/ECO/SL
UPC: 046135215476
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1345, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22271* *** Not for Sale in Vermont due to State Regulations ***
Item #: 254840
CAT #: FO17/835/XP/ECO/SL
UPC:
Sign In or Register to view pricing and more.
Page 1 of 5
79 Items found