34 Watt T12 U-Bent Fluorescent Bulb

Item #: 200616
Cat #: FB34WW/6/EW-ALTO-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
34 Watt T12 U-Bent Fluorescent BulbFluorescent, U-Bent Lamp, 34W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 49, Color Temp: 3000K. Length: 22-7/16 in.

Overview

34 Watt T12 U-Bent Fluorescent BulbFluorescent, U-Bent Lamp, 34W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 49, Color Temp: 3000K. Length: 22-7/16 in.
Also known as: FB34WW/6/EW-ALTO-12PK

Specifications

Wattage: 34
Color Temperature: 3000 (Warm White)
Shape: T12-6U (U-Bend)
Color Rendering Index (CRI): 49
Lumens: 2400
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 34
Shape: T12-6U (U-Bend)
Lumens: 2400
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 49
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)