31W T8 U-Bend Fluorescent Lamp, 41K

Item #: 861440
Cat #: 30303
UPC: 807154303038
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent 1-and-5-8in U-Bend FB31 T8 Tube 22.6in Len 31W 4100K Medium Bi-Pin Base Instant-Rapid Start Non-Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent 1-and-5-8in U-Bend FB31 T8 Tube 22.6in Len 31W 4100K Medium Bi-Pin Base Instant-Rapid Start Non-Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154303038, 30303

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 31
Lumens: 3150
Length: 22.600 in
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Lumens: 3150
Light Technology: Fluorescent
Wattage: 31
Length: 22.600 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)