Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 3500K

Item #: 200748
Cat #: FB32T8/TL835/6-ALTO-20PK
UPC: 046677379001
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37900-8* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37900-8* *** Not for Sale in Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677379001, FB32T8/TL835/6-ALTO-20PK

Specifications

Wattage: 32
Lumens: 2800
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2800
Shape: T8-6U (U-Bend)
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)