40 Watt T12 U-Bent Fluorescent Bulb
Item #:
497386
Cat #:
FB40/T12/NX/6-12PK
UPC:
046677423094
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 42309-5* *EXCLUDED FOR SALE IN OR/WA/NV/NJ* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 42309-5* *EXCLUDED FOR SALE IN OR/WA/NV/NJ* *** Not for Sale in Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps featuring ALTO Technology Powerful, environmentally-responsible ultra-slim lamps
Also known as: 046677423094, FB40/T12/NX/6-12PK
Specifications
Shape: | T12-6U (U-Bend) |
Wattage: | 40 |
Lumens: | 2300 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 3500 (Neutral White) |
Length: | 22.438 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Shape: | T12-6U (U-Bend) |
Lumens: | 2300 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Wattage: | 40 |
Color Rendering Index (CRI): | 90 |
Length: | 22.438 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)