FB40T12/CWX/6 (PK X 12)

Item #: 610549
Cat #: 81040S
UPC: 726585810406
Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, FB40/CWX/6 (PK X 12), 40 Watts, 2100 Initial Lumens, 4100 K, 87 CRI, U-Bent Shape, 1.5 IN Dia, 22.5 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 21000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FB40/CWX/6 (PK X 12), 40 Watts, 2100 Initial Lumens, 4100 K, 87 CRI, U-Bent Shape, 1.5 IN Dia, 22.5 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 21000 Avg Life Hrs, Copolymer Coating
Also known as: 726585810406, 81040S

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 2100
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Shape: T12-6U (U-Bend)
Lumens: 2100
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Wattage: 40
Length: 22.500 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)