Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 25W, 4100K

Item #: 204577
Cat #: FB32T8/ADV841/6/XEW/ALTO-25W
UPC: 046677204235
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 20423-0* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 20423-0* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 25W U-Bent Lamps are environmentally responsible lamps, featuring energy savings and low mercury
Also known as: 046677204235, FB32T8/ADV841/6/XEW/ALTO-25W

Specifications

Color Temperature: 4100 (Cool White)
Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 25
Shape: T8-6U (U-Bend)
Lumens: 2400
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Wattage: 25
Lumens: 2400
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)