Fluorescent - U-Bent

106 Found
SYLVANIA

FBO327416ECO 16/CS 1/SKU

Item #: 29316
CAT #: FBO32/741/6/ECO
UPC: 046135220524
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent U-Bend Lamp, T8, 32 Watt, 2850 Lumen, 4100K

Item #: 45414
CAT #: FBO32/841/6/ECO
UPC: 046135216718
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 4100K

Item #: 206402
CAT #: FB32T8/TL841/6-ALTO-20PK
UPC: 046677379025
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Item #: 45437
CAT #: FBO32/835/6/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3500K

Item #: 31767
CAT #: FBO31/835
UPC: 046135218781
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 4100K

Item #: 31419
CAT #: FB40/CWX/6
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 4100K

Item #: 31749
CAT #: FBO31/841
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Item #: 29337
CAT #: FBO32/735/6/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 5000K

Item #: 117626
CAT #: FBO32/850XPS/6/ECO
UPC: 046135221682
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 4100K

Item #: 114610
CAT #: FBO32/841XP/6/ECO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 3500K

Item #: 200748
CAT #: FB32T8/TL835/6-ALTO-20PK
UPC: 046677379001
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

Item #: 454051
CAT #: FB40/T12/CW-SUPREME/6-12PK
UPC: 046677423087
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-1-5/8, 31W, 4100K

Item #: 311016
CAT #: FB31T8/TL841/ALTO-15/1
UPC: 046677226749
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 5000K

Item #: 79738
CAT #: FBO32/750/6/ECO
UPC: 046135220531
Sign In or Register to view pricing and more.
SYLVANIA

FBO31841XPECO 15/CS 1/SKU

Item #: 168070
CAT #: FBO31/841/XP/ECO
UPC: 046135216961
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 25W, 4100K

Item #: 204577
CAT #: FB32T8/ADV841/6/XEW/ALTO-25W
UPC: 046677204235
Sign In or Register to view pricing and more.
SYLVANIA

FBO327416ECO 16/CS 1/SKU

32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22052* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29316
CAT #: FBO32/741/6/ECO
UPC: 046135220524
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent U-Bend Lamp, T8, 32 Watt, 2850 Lumen, 4100K

Fluorescent U-Bend Lamp, T8, 32 Watt, 2850 Lumen, 4100K, 82 CRI, 6 Inch Spacing, 1 Per SKU, 16 Per Case *Sylvania Product Code 21671* *Sylvania Part # 21671* *** Not for Sale in Vermont due to State Regulations ***
Item #: 45414
CAT #: FBO32/841/6/ECO
UPC: 046135216718
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 4100K

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37902-4* *** Not for Sale in Vermont due to State Regulations ***
Item #: 206402
CAT #: FB32T8/TL841/6-ALTO-20PK
UPC: 046677379025
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 32 *Sylvania Part # 21670* *** Not for Sale in Vermont due to State Regulations ***
Item #: 45437
CAT #: FBO32/835/6/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3500K

Fluorescent Lamp, U-Bent, Rapid Start, 31 Watt, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21878* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31767
CAT #: FBO31/835
UPC: 046135218781
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 4100K

Fluorescent Lamp, U-Bent, T12, 40 Watt, 4100K, Leg Spacing: 6 inch, 87 CRI, Lumens: 2100, Length: 22-1/2 inch, Standard Case Qty: 12 *Sylvania Part # 24004* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31419
CAT #: FB40/CWX/6
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 4100K

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 4100K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21879* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31749
CAT #: FBO31/841
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 75, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22051* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29337
CAT #: FBO32/735/6/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 5000K

Fluorescent Lamp, U-Bent, Extended Performance Super, 32 Watt, T8, 5000K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2980, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22168* *** Not for Sale in Vermont due to State Regulations ***
Item #: 117626
CAT #: FBO32/850XPS/6/ECO
UPC: 046135221682
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 4100K

Fluorescent Lamp, U-Bent, Extended Performance, 32 Watt, T8, 4100K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2900, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22057* *** Not for Sale in Vermont due to State Regulations ***
Item #: 114610
CAT #: FBO32/841XP/6/ECO
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 3500K

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37900-8* *** Not for Sale in Vermont due to State Regulations ***
Item #: 200748
CAT #: FB32T8/TL835/6-ALTO-20PK
UPC: 046677379001
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Item #: 454051
CAT #: FB40/T12/CW-SUPREME/6-12PK
UPC: 046677423087
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-1-5/8, 31W, 4100K

Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22674-6* *** Not for Sale in Vermont due to State Regulations ***
Item #: 311016
CAT #: FB31T8/TL841/ALTO-15/1
UPC: 046677226749
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 5000K

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 75, Color Temp: 5000K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22053* *** Not for Sale in Vermont due to State Regulations ***
Item #: 79738
CAT #: FBO32/750/6/ECO
UPC: 046135220531
Sign In or Register to view pricing and more.
SYLVANIA

FBO31841XPECO 15/CS 1/SKU

31W, 22.5" MOL, T8 OCTRON XP Extended Performance Curvalume fluorescent lamp, 1 5/8" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 21696* *** Not for Sale in Vermont due to State Regulations ***
Item #: 168070
CAT #: FBO31/841/XP/ECO
UPC: 046135216961
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 25W, 4100K

Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 20423-0* *** Not for Sale in Vermont due to State Regulations ***
Item #: 204577
CAT #: FB32T8/ADV841/6/XEW/ALTO-25W
UPC: 046677204235
Sign In or Register to view pricing and more.
Page 1 of 7
106 Items found