Bulbs - Fluorescent

2,512 Found
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 711643
CAT #: FO32/V41/ECO
UPC: 046135224386
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Item #: 33856
CAT #: FO32/841/ECO
UPC: 046135217814
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K

Item #: 33878
CAT #: FO32/835/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Item #: 30796
CAT #: F40CWX
UPC: 046135244414
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 4100K

Item #: 416582
CAT #: FP54/841/HO/ECO
UPC: 046135209062
Sign In or Register to view pricing and more.
LEDVANCE

FO32850ECO 30/CS 1/SKU

Item #: 44947
CAT #: FO32/850/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 5000K

Item #: 44245
CAT #: FP54/850/HO/ECO
UPC: 046135209499
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Instant Start, T12, 96", 75W, 4100K

Item #: 92128
CAT #: F96T12/CWX
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 730656
CAT #: FO32/V50/ECO
UPC: 046135224393
Sign In or Register to view pricing and more.
LEDVANCE

Compact Fluorescent Amalgam Lamp with 4-Pin Base

Item #: 32563
CAT #: CF32DT/E/IN/835/ECO
UPC: 046135208850
Sign In or Register to view pricing and more.
SYLVANIA

FBO327416ECO 16/CS 1/SKU

Item #: 29316
CAT #: FBO32/741/6/ECO
UPC: 046135220524
Sign In or Register to view pricing and more.
SYLVANIA

Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K

Item #: 32538
CAT #: CF32DT/E/IN/841/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48 Inch

Item #: 730654
CAT #: FO32/V35/ECO
UPC: 046135224379
Sign In or Register to view pricing and more.
SYLVANIA

Compact Fluorescent Lamp, 4-Pin, Deluxe T, 42W, 4100K

Item #: 31477
CAT #: CF42DT/E/IN/841/ECO
UPC: 046135208904
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Long Life T8, 48", 32W, 4100K

Item #: 452872
CAT #: F32T8/TL841-PLUS-ALTO-HV-30PK
UPC: 046677281793
Sign In or Register to view pricing and more.
LEDVANCE

Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K

Item #: 33042
CAT #: CF26DD/E/835/ECO
UPC: 046135206733
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 4100K

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2450, CRI: 90, Color Temperature: 4100K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22438* *** Not for Sale in Vermont due to State Regulations ***
Item #: 711643
CAT #: FO32/V41/ECO
UPC: 046135224386
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21781* *** Not for Sale in Vermont due to State Regulations ***
Item #: 33856
CAT #: FO32/841/ECO
UPC: 046135217814
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779* *** Not for Sale in Vermont due to State Regulations ***
Item #: 33878
CAT #: FO32/835/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441* *** Not for Sale in Vermont due to State Regulations ***
Item #: 30796
CAT #: F40CWX
UPC: 046135244414
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 4100K

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20906* *** Not for Sale in Vermont due to State Regulations ***
Item #: 416582
CAT #: FP54/841/HO/ECO
UPC: 046135209062
Sign In or Register to view pricing and more.
LEDVANCE

FO32850ECO 30/CS 1/SKU

32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22143* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44947
CAT #: FO32/850/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, High Output, T5, 45", 54W, 5000K

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4375, CRI: 85, Color Temp: 5000K. Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20949* *** Not for Sale in Vermont due to State Regulations ***
Item #: 44245
CAT #: FP54/850/HO/ECO
UPC: 046135209499
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Instant Start, T12, 96", 75W, 4100K

Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 4100K, 96 inch, Lumens: 4400, 87 CRI, Standard Case Qty: 15 *Sylvania Part # 29478* *** Not for Sale in Vermont due to State Regulations ***
Item #: 92128
CAT #: F96T12/CWX
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 5000K

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2450, CRI: 90, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22439* *** Not for Sale in Vermont due to State Regulations ***
Item #: 730656
CAT #: FO32/V50/ECO
UPC: 046135224393
Sign In or Register to view pricing and more.
LEDVANCE

Compact Fluorescent Amalgam Lamp with 4-Pin Base

32W Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base, Integral EOL, 3500K Color Temperature, 82 CRI, For Use with Electronic and Dimming Ballasts *Sylvania Part # 20885* *** Not for Sale in Vermont due to State Regulations ***
Item #: 32563
CAT #: CF32DT/E/IN/835/ECO
UPC: 046135208850
Sign In or Register to view pricing and more.
SYLVANIA

FBO327416ECO 16/CS 1/SKU

32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22052* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29316
CAT #: FBO32/741/6/ECO
UPC: 046135220524
Sign In or Register to view pricing and more.
SYLVANIA

Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K

Compact Fluorescent Lamp, 32 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2400, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20886* 144W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Item #: 32538
CAT #: CF32DT/E/IN/841/ECO
UPC:
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48 Inch

Fluorescent Lamp, 32 Watt, Bulb: T8, Base: Miniature Bi-Pin (G5), Color Temp: 3500K, Length: 48 Inch *Sylvania Part # 22437* *** Not for Sale in Vermont due to State Regulations ***
Item #: 730654
CAT #: FO32/V35/ECO
UPC: 046135224379
Sign In or Register to view pricing and more.
SYLVANIA

Compact Fluorescent Lamp, 4-Pin, Deluxe T, 42W, 4100K

Compact Fluorescent Lamp, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20890* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31477
CAT #: CF42DT/E/IN/841/ECO
UPC: 046135208904
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Long Life T8, 48", 32W, 4100K

Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 4100K, Medium Bipin, Lumens: 2950, 85 CRI *Philips Part # 28179-0* *** Not for Sale in Vermont due to State Regulations ***
Item #: 452872
CAT #: F32T8/TL841-PLUS-ALTO-HV-30PK
UPC: 046677281793
Sign In or Register to view pricing and more.
LEDVANCE

Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K

Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20673* NOTE: See Platt item# 0198454: Philips Lighting PL-C 26W/835/4P/ALTO. *** Not for Sale in Vermont due to State Regulations ***
Item #: 33042
CAT #: CF26DD/E/835/ECO
UPC: 046135206733
Sign In or Register to view pricing and more.
Page 1 of 99+
2,512 Items found