400 Watt Bulb High Pressure Sodium Instant Restrike

Item #: 411071
Cat #: C400S51/2-12PK
UPC: 046677376888
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 49,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 37688-9*

Overview

High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 49,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 37688-9*
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677376888, C400S51/2-12PK

Specifications

Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
Lumens: 49000
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
ANSI Code: S51
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Lumens: 49000
Shape: ED18 (Elliptical Dimple)
Color Rendering Index (CRI): 21
Light Technology: HID
Color Temperature: 2100 (Warm White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: S51

Customer Reviews

No reviews for this product
(0)